
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-104479-2
Zoro #
G800973624
UPC #
-
Country of Origin
China
Dimensions
Insulation Diameter
.025 to .06 in
Crimp Area Plating Thickness
50 to 100 µin
Contact Mating Area Plating Thickness
15 µin
Wire/Cable Size
24 to 20 AWG
Details
Contact Current Rating (Max)
3A
Contact Style
Crimp Snap-In
Contact Type
Socket
Approved Standards
UL E28476, CSA LR7189
Product Type
Contact
Contact Mating Area Plating Material
Gold
Termination Resistance
12 mΩ
Dielectric Withstanding Voltage
750 V
Wire/Cable Type
Discrete Wire
Insulation Resistance
5000 MΩ
Applied Pressure
Standard
Termination Method to Wire & Cable
Crimp
Connector & Contact Terminates To
Wire & Cable
Wire Insulation Support
With
Operating Temperature Range
-65 to 105 °C
Wire Contact Termination Area Plating Material
Tin
Contact Base Material
Copper Alloy C7025
Operating Voltage
300 VAC
Contact Transmits (Typical)
Signal (Data)/Power
Contact Termination Area Plating Material
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.