
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-104479-3
Zoro #
G500973665
UPC #
-
Country of Origin
United States
Dimensions
Contact Mating Area Plating Thickness
30 µin
Insulation Diameter
.025 to .06 in
Crimp Area Plating Thickness
50 to 100 µin
Wire/Cable Size
24 to 20 AWG
Details
Contact Current Rating (Max)
3A
Product Type
Contact
Wire Contact Termination Area Plating Material
Tin
Termination Resistance
12 mΩ
Connector & Contact Terminates To
Wire & Cable
Contact Style
Crimp Snap-In
Approved Standards
UL E28476, CSA LR7189
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy C7025
Wire Insulation Support
With
Applied Pressure
Standard
Contact Termination Area Plating Material
Gold
Operating Temperature Range
-65 to 105 °C
Operating Voltage
300 VAC
Dielectric Withstanding Voltage
750 V
Termination Method to Wire & Cable
Crimp
Wire/Cable Type
Discrete Wire
Contact Type
Socket
Insulation Resistance
5000 MΩ
Contact Transmits (Typical)
Signal (Data)/Power
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.