
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-104481-2
Zoro #
G800973549
UPC #
-
Country of Origin
Mexico
Dimensions
Wire/Cable Size
32 to 28 AWG
Crimp Area Plating Thickness
50 µin
Insulation Diameter
.025 to .06 in
Contact Mating Area Plating Thickness
15 µin
Details
Contact Current Rating (Max)
3A
Contact Termination Area Plating Material
Gold
Termination Method to Wire & Cable
Crimp
Termination Resistance
12 mΩ
Wire/Cable Type
Discrete Wire
Approved Standards
UL E28476, CSA LR7189
Wire Insulation Support
With
Contact Style
Crimp Snap-In
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy C7025
Wire Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Wire & Cable
Operating Voltage
300 VAC
Operating Temperature Range
-65 to 105 °C
Contact Transmits (Typical)
Signal (Data)/Power
Insulation Resistance
5000 MΩ
Dielectric Withstanding Voltage
750 V
Contact Type
Socket
Applied Pressure
Standard
Product Type
Contact
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.