Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SHROUD PLASTIC 2295892-1

SHROUD PLASTIC (Discontinued)

  • Mfr # 2295892-1
  • Zoro # G901052631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2295892-1
Zoro #
G901052631
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
14 mm
Length
45.6 mm
Width
29.6 mm
Shell Size
48

Details

Color
Black
For Use With
Plug housing
Material
PA66
Accessory Type
Shroud
Accessory Color
Black
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-20 to 85 °C
Connector Style
Plug
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.