
Shrouded Connector Header 4 Position 5.08mm Solde (Discontinued)
- Mfr # 2-2299004-1
- Zoro # G201068240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2299004-1
Zoro #
G201068240
UPC #
-
Country of Origin
China
Dimensions
Length
1.07 in
Details
Item
Connector
For Use With
Receptacle Housing
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Series
3000
Material
Glass-Filled PBT
Color
Black
Features
Shrouded
Contact Type
Tab
Hole Center to Center
5.08 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
4
Connector Type
Header
Flammability Rating
UL 94 V-0
Number of Rows
2
Current Rating
15 A
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.