
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2305908-5
Zoro #
G401064516
UPC #
-
Country of Origin
United States
Details
Max. Voltage
300V AC
Color
Black
Features
Shrouded
Material
Thermoplastic
Number of Rows
1
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Current Rating
15 A
Number of Contacts
5
Connector Type
Header
Hole Center to Center
5 mm
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.