Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SHROUDED CONNECTOR HEADER 6POS 2305908-6

SHROUDED CONNECTOR HEADER 6POS (Discontinued)

  • Mfr # 2305908-6
  • Zoro # G301064555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305908-6
Zoro #
G301064555
UPC #
-
Country of Origin
United States

Details

Max. Voltage
300V AC
Material
Thermoplastic
Features
Shrouded
Color
Black
Connector Type
Header
Hole Center to Center
5 mm
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Current Rating
15 A
Connection Material
Copper Alloy
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.