
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880584-4
Zoro #
G301025594
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.551 in
Details
Number of Positions
2
Operating Temperature Range
-40 to 85 °C
Shunt Style
Closed Top
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Handle
With
Shunt Type
Novo
Profile
Low
Product Type
Shunt
Termination Resistance
15 mΩ
Housing Material
Thermoplastic
Contact Current Rating (Max)
3A
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.1 in
Housing Color
Black
Insulation Resistance
5000 MΩ
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.