
SHUNT ECON PHBR 15AU RED
Mfr # 382811-9
Zoro # G101025718
product price: $0.45
/eaSold in multiples of 208 for $93.60
Key Features
Height
.25 in
UL Rating
Recognized
Contact Mating Area Plating Thickness
15 µin
UL Flammability Rating
UL 94V-0
CSA Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382811-9
Zoro #
G101025718
UPC #
-
Country of Origin
Mexico
Dimensions
Height
.25 in
Contact Mating Area Plating Thickness
15 µin
Details
UL Rating
Recognized
UL Flammability Rating
UL 94V-0
CSA Certified
Yes
Product Type
Shunt
Operating Temperature Range
-65 to 105 °C
Centerline (Pitch)
.1 in
Number of Positions
2
Insulation Resistance
1000 MΩ
Shunt Type
Economy
Housing Material
Polyester - GF
Handle
Without
Contact Mating Area Plating Material
Gold
Profile
Low
Contact Base Material
Phosphor Bronze
Shunt Style
Open Top
Housing Color
Red
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.