
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382811-2
Zoro #
G301025570
UPC #
-
Country of Origin
Mexico
Dimensions
Height
.25 in
Contact Mating Area Plating Thickness
15 µin
Details
Insulation Resistance
1000 MΩ
UL Rating
Recognized
UL Flammability Rating
UL 94V-0
Profile
Low
Shunt Style
Open Top
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.1 in
Product Type
Shunt
Operating Temperature Range
-65 to 105 °C
Shunt Type
Economy
Contact Mating Area Plating Material
Gold
Handle
Without
Housing Material
Polyester - GF
Housing Color
Blue
CSA Certified
Yes
Number of Positions
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.