
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-382811-1
Zoro #
G501026773
UPC #
-
Country of Origin
United States
Dimensions
Height
.25 in
Contact Mating Area Plating Thickness
100 µin
Details
UL Flammability Rating
UL 94V-0
Insulation Resistance
1000 MΩ
Housing Material
Polyester - GF
Number of Positions
2
Handle
Without
UL Rating
Recognized
Shunt Type
Economy
Profile
Low
Operating Temperature Range
-40 to 85 °C
Contact Mating Area Plating Material
Matte Tin
Product Type
Shunt
Housing Color
Black
Contact Base Material
Phosphor Bronze
CSA Certified
Yes
Shunt Style
Open Top
Centerline (Pitch)
.1 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.