
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881545-2
Zoro #
G501025806
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.429 in
Contact Mating Area Plating Thickness
30 µin
Details
Shunt Style
Open Top
Housing Color
Black
Number of Positions
2
Termination Resistance
15 mΩ
UL Flammability Rating
UL 94V-0
Product Type
Shunt
Contact Current Rating (Max)
3A
Contact Base Material
Phosphor Bronze
Housing Material
Thermoplastic
Handle
With
Operating Temperature Range
-65 to 105 °C
Contact Mating Area Plating Material
Gold
Shunt Type
Novo
Centerline (Pitch)
.1 in
Profile
Low
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.