
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881545-1
Zoro #
G601025584
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.429 in
Contact Mating Area Plating Thickness
15 µin
Details
Housing Material
Thermoplastic
Operating Temperature Range
-65 to 105 °C
Product Type
Shunt
Shunt Type
Novo
Number of Positions
2
Handle
With
Centerline (Pitch)
.1 in
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Contact Current Rating (Max)
3A
Profile
Low
Termination Resistance
15 mΩ
Housing Color
Black
UL Flammability Rating
UL 94V-0
Shunt Style
Open Top
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.