
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165429-1
Zoro #
G600945678
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
0.157 in
Min. Single Wire Size
2.6 mm2
Max. Single Wire Size
1 mm2
Length
0.972 in
Minimum Single Wire Size
2.10 AWG
Maximum Single Wire Size
17 AWG
Details
Insulation Material
Nylon
Wire Type
Discrete
For Use With
Superchamp Handtool
Insulated
Yes
Finish
Tin Plated
Terminal Type
Shur-Plug Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.