Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SIGNAL HOUSING 5 POS 2120321-1

SIGNAL HOUSING 5 POS (Discontinued)

  • Mfr # 2120321-1
  • Zoro # G500956101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120321-1
Zoro #
G500956101
UPC #
-
Country of Origin
China

Details

Application
Signal
Features
Sealable
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
5
Current Rating
2 A
Hole Center to Center
2.54 mm
Max. Temp.
85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.