Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SIMM II .160 H .050CL 72P AU 7-5382483-2

SIMM II .160 H .050CL 72P AU (Discontinued)

  • Mfr # 7-5382483-2
  • Zoro # G801069982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5382483-2
Zoro #
G801069982
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
85°C
Application
Signal
Features
With Center Post
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Number of Contacts
72
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Current Rating
1 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.