
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5145299-1
Zoro #
G601068680
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
90°C
Application
Signal
Color
Black
Features
With Card Detection Switch, Card Guide Slots, Card Scoop and Protective Cover
Material
High Temperature Thermoplastic
Connection Material
Phosphor Bronze
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Current Rating
0.2 A
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.