
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-167251-8
Zoro #
G801068084
UPC #
-
Country of Origin
China
Dimensions
Height
0.53 in
Contact Plating Thickness
3 µm
Details
Item
Connector
Color
Green
Material
Glass-Filled Polyester
Number of Rows
1
Terminal Finish
Tin over Nickel
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Number of Contacts
18
Terminal Type
Through Hole - Solder
Contact Type
Socket
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.