Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE WIRE SEAL INSULATION DI

  • Mfr # 963294-1

  • Zoro # G601064729


product price: $0.04
/ea
Sold in multiples of 1667 for $66.68

Key Features

Max. Temp.
130°C
Color
Blue
Material
Silicone
Max. Insulation Dia.
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963294-1
Zoro #
G601064729
UPC #
-
Country of Origin
Italy

Dimensions

Max. Insulation Dia.
0.083 in

Details

Max. Temp.
130°C
Color
Blue
Material
Silicone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.