Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SIZE 1 ASSY KIT .200 5745171-2

SIZE 1 ASSY KIT .200 (Discontinued)

  • Mfr # 5745171-2
  • Zoro # G001052654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745171-2
Zoro #
G001052654
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Shell Size
1
Cable Insulation Diameter
.2 in

Details

Cable Clamp Type
Two-Piece RFI/EMI Shield
Connector & Contact Terminates To
Wire & Cable
Shield Plating Material
Nickel over Copper
Shield Plating Finish
Bright
Grommets
Without
Shielded
Yes
Accessory Type
Cable Clamp
Cable Exit Angle
180
Product Type
Accessory
Cable Clamp Material
Die Cast
Number of Positions
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.