This item is Discontinued.

Te Connectivity SIZE 1 ASSY KIT .250 5745171-1

SIZE 1 ASSY KIT .250 (Discontinued)

  • Mfr # 5745171-1
  • Zoro # G401052445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5745171-1
Zoro #
G401052445
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Cable Insulation Diameter
.25 in
Shell Size
1

Details

Number of Positions
9
Accessory Type
Backshell/Cable Clamp
Shield Plating Finish
Bright
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Shielded
Yes
Grommets
Without
Cable Clamp Material
Zinc Alloy
Cable Clamp Type
Two-Piece RFI/EMI Shield

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.