Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIZE 17-14 CPC PLUG ASS YSTD S

  • Mfr # 183039-1

  • Zoro # G501025264


product price: $7.35
/ea
Sold in multiples of 12 for $88.20

Key Features

Shell Type
All Plastic
Reverse Numbering
Without
Number of Signal Positions
14
Contact Protection
With
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183039-1
Zoro #
G501025264
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
15/16-20 UNEF-2A
Shell Size
17

Details

Shell Type
All Plastic
Reverse Numbering
Without
Number of Signal Positions
14
Contact Protection
With
CSA Certified
Yes
UL Rating
Recognized
Fluid Resistance
None
Contact Type
Socket
Mating Retention
With
Mating Alignment Type
Keyed
Body Orientation
Straight
UL Flammability Rating
UL 94V-0
Connector System
Wire-to-Wire
Product Type
Housing
Housing Type
Plug
Housing Material
Thermoplastic
Mating Alignment
With
Mating Retention Type
Threaded Coupling
Reverse Gender
Standard
Housing Color
Black
Number of Positions
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.