Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIZE 2 ASSY KIT CBL CLAMP

  • Mfr # 5745172-3

  • Zoro # G001052746


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Cable Clamp Type
Two-Piece RFI/EMI Shield
Thread Size
14702
Cable Clamp Material
Die Cast
Shield Plating Finish
Bright
Operating Temperature Range
-55 85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745172-3
Zoro #
G001052746
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Shell Size
2
Cable Insulation Diameter
.225 in

Details

Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Clamp Material
Die Cast
Shield Plating Finish
Bright
Operating Temperature Range
-55 85 °C
Cable Exit Angle
180
Accessory Type
Cable Clamp
Connector & Contact Terminates To
Wire & Cable
Number of Positions
15
Shield Plating Material
Nickel over Copper
Long Turnable Jackscrew Part Number
747784-3
Product Type
Accessory
Shielded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.