Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SIZE 23-16 RECEPT CPC W/SEAL 207486-5

SIZE 23-16 RECEPT CPC W/SEAL (Discontinued)

  • Mfr # 207486-5
  • Zoro # G101049073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207486-5
Zoro #
G101049073
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1-3/8 - 18 UNEF-2A
Shell Size
23
Power Conductor Insulation Diameter
.22 in
Signal Conductor Insulation Diameter
.15 in

Details

For Use With
Type XII Male And Multimate Pin Contact
Panel Mount Feature Type
Flange with Mounting Holes
UL Flammability Rating
UL 94V-0
Body Orientation
Straight
Mating Retention Type
Threaded Coupling
Number of Power Positions
4
Number of Signal Positions
12
Number of Positions
16
Housing Material
Nylon
Reverse Gender
Standard
Contact Type
Pin
Contact Protection
With
Connector & Contact Terminates To
Wire & Cable
Reverse Numbering
Without
Connector Mounting Type
Panel
Mating Alignment Type
Keyed
Mating Retention
With
Product Type
Housing
Fluid Resistance
Immersion
Shell Type
All Plastic
Housing Color
Black
Seal Type
Peripheral
Mating Alignment
With
Housing Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.