Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT .062 DIA .025 SQ POST LP

  • Mfr # 5-66461-8

  • Zoro # G401026477


product price: $1.29
/ea
Sold in multiples of 200 for $258.00

Key Features

For Use With
M Series Connectors
Product Type
Contact
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Test Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-66461-8
Zoro #
G401026477
UPC #
-
Country of Origin
Mexico

Dimensions

Post Size
.025 in
Contact Size
16

Details

For Use With
M Series Connectors
Product Type
Contact
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Test Current
13 A
Termination Type
Wire Wrap
Connector & Contact Terminates To
Wire & Cable
Contact Type
Socket
Circuit Application
Signal
Wire Wraps per Post
2
Wire/Cable Type
Discrete Wire
Contact Termination Area Plating Finish
Matte
Contact Shape
Square
Contact Termination Area Plating Material
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.