Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT .062 DIA .045 SQ POST LP

  • Mfr # 66473-9

  • Zoro # G701025583


product price: $1.39
/ea
Sold in multiples of 46 for $63.94

Key Features

For Use With
M Series Connectors
Circuit Application
Signal
Post Size
.045 in
Contact Base Material
Brass
Product Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66473-9
Zoro #
G701025583
UPC #
-
Country of Origin
Mexico

Dimensions

Post Size
.045 in
Contact Size
16
Contact Mating Area Plating Thickness
30 µin

Details

For Use With
M Series Connectors
Circuit Application
Signal
Contact Base Material
Brass
Product Type
Contact
Termination Type
Wire Wrap
Contact Termination Area Plating Material
Tin-Lead over Nickel
Contact Mating Area Plating Material
Gold
Contact Shape
Square
Wire Wraps per Post
3
Wire/Cable Type
Discrete Wire
Test Current
13 A
Contact Type
Socket
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.