This item is Discontinued.

Te Connectivity SKT ASSY 18-16 AWG HI CURRENT 796966-1

SKT ASSY 18-16 AWG HI CURRENT (Discontinued)

  • Mfr # 796966-1
  • Zoro # G301026119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796966-1
Zoro #
G301026119
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Size
18 to 16 AWG
Contact Size
16
Contact Mating Area Plating Thickness
200 µin

Details

For Use With
AMP Multimate Connectors
Louvertac Band Plating Material
Gold
Termination Type
Crimp
Circuit Application
Power
Contact Base Material
Copper Alloy
Wire/Cable Type
Discrete Wire
Connector System
Wire-to-Wire
Contact Type
Socket
Connector & Contact Terminates To
Wire & Cable
Product Type
Contact
Contact Mating Area Plating Material
Silver
Louvertac Band Material
Beryllium Copper
Test Current
23 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.