Zoro Homepage

SKT ASSY - 2MM 10 AWG

  • Mfr # 193797-1

  • Zoro # G901026472


product price: $4.95
/ea
Sold in multiples of 18 for $89.10

Key Features

Wire Type
Stranded
For Use With
Mates with 193796-1
Wire Insulation Support
Without
Glow Wire Rating
Standard Part - Not Glow Wire
Contact Termination Area Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193797-1
Zoro #
G901026472
UPC #
-
Country of Origin
United States

Dimensions

Crimp Area Plating Thickness
200 µin
Mating Pin Diameter
.078 in
Contact Mating Area Plating Thickness
200 µin
Wire/Cable Size
10 to 10 AWG
Underplate Material Thickness
40 µin
Contact Termination Area Plating Thickness
40 µin

Details

Wire Type
Stranded
For Use With
Mates with 193796-1
Wire Insulation Support
Without
Glow Wire Rating
Standard Part - Not Glow Wire
Contact Termination Area Plating Material
Silver
Connector & Contact Terminates To
Wire & Cable
Operating Voltage
600 VDC, 600 VAC
Contact Retention in Housing
Without
Termination Type
Crimp
Connector Mounting Type
Cable Mount
Wire Contact Termination Area Plating Material
Silver
Contact Angle
Straight
Circuit Application
Power
Contact Current Rating (Max)
32 A
Operating Temperature Range
-55 to 105 °C
Connector System
Wire-to-Wire
Contact Type
Socket
CSA Rating
Certified
Mount Type
Crimp
Agency/Standard
UL, CSA
Contact Mating Area Plating Material Finish
Silver
UL Rating
Recognized
Contact Base Material
Copper Alloy
Wire/Cable Type
Discrete Wire
Crimp Area Plating Finish
Silver
Product Type
Contact
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.