This item is Discontinued.

Te Connectivity Skt Assy  320  LF  30 AU  18mm  Mezalok 1-2102430-2

Skt Assy 320 LF 30 AU 18mm Mezalok (Discontinued)

  • Mfr # 1-2102430-2
  • Zoro # G701066555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2102430-2
Zoro #
G701066555
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
MIL-C-55032
Material
Liquid Crystal Polymer
Color
Natural
Current Rating
1.5 A
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Contact Finish
Gold over Nickel
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Silver-Copper Plated
Number of Rows
8
Number of Contacts
320
Terminal Type
Surface Mount - Solder Ball

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.