Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT ASSY M SERIES

  • Mfr # 200875-7

  • Zoro # G501025509


product price: $7.99
/ea
Sold in multiples of 100 for $799.00

Key Features

Height
.22 in
Width
.22 in
Length
.847 in
Material
Stainless Steel
For Use With
Mate with Any Turnable Jackscrew Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200875-7
Zoro #
G501025509
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.22 in
Width
.22 in
Length
.847 in
Thread Size
6-32 [M3.5 x .6], 14702

Details

Material
Stainless Steel
For Use With
Mate with Any Turnable Jackscrew Rod
Thread Lead Type
Double
Product Type
Hardware
Mounting Hardware
Nuts and Lockwashers
Jackscrew Material
Stainless Steel
Jackscrew Type
Fixed
Jackscrew Plating Material
Zinc
Strain Relief
Without
Hardware Type
Jackscrew Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.