Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT CONT ASSY SZ 22

  • Mfr # 211431-8

  • Zoro # G201067847


product price: $3.15
/ea
Sold in multiples of 100 for $315.00

Key Features

Material
Copper Alloy
Length
35.92 mm
Connection Material
Copper Alloy
Contact Type
Socket
Contact Plating Thickness
50 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211431-8
Zoro #
G201067847
UPC #
-
Country of Origin
Mexico

Dimensions

Length
35.92 mm
Contact Plating Thickness
50 µin

Details

Item
Contact
Material
Copper Alloy
Connection Material
Copper Alloy
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.