This item is Discontinued.

Te Connectivity SKT CONTACT  SZ 22 205103-3

SKT CONTACT SZ 22 (Discontinued)

  • Mfr # 205103-3
  • Zoro # G201064334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205103-3
Zoro #
G201064334
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
26 AWG
Length
16.26 mm
Max. Single Wire Size
22 AWG

Details

Item
Contact
Material
Copper Alloy
Connector Terminates To
Wire & Cable
Contact Type
Socket
Connection Material
Copper Alloy
Type
Straight
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.