Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SKT HDR ASSY 10P MMATE LF 207613-7

SKT HDR ASSY 10P MMATE LF (Discontinued)

  • Mfr # 207613-7
  • Zoro # G600937840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207613-7
Zoro #
G600937840
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.433 in
Height
0.768 in
Length
2.819 in

Details

Item
Connector
Wire Connector Style
Inline
Type
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.197 in
Connector Type
Header
For Use With
Receptacle Housing
Material
Nylon
Terminal Type
Through Hole - Solder
Max. Temp.
130°C
Contact Type
Socket
Number of Contacts
10
Number of Rows
1
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.