Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT HDR ASSY 16P MMATE LF

  • Mfr # 207615-7

  • Zoro # G900938165


product price: $35.85
/ea
Sold in multiples of 2 for $71.70

Key Features

Wire Connector Style
Inline
Type
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207615-7
Zoro #
G900938165
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.433 in
Height
0.768 in
Length
4.007 in

Details

Item
Connector
Wire Connector Style
Inline
Type
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Hole Center to Center
0.197 in
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing
Connector Type
Header
Material
Nylon
Current Rating
7.5 A
Number of Rows
1
Number of Contacts
16
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.