Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT HDR ASSY 6P MMATE LF

  • Mfr # 207611-7

  • Zoro # G500937810


product price: $10.49
/ea
Sold in multiples of 6 for $62.94

Key Features

Wire Connector Style
Inline
Type
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207611-7
Zoro #
G500937810
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 mm
Height
19.51 mm
Length
51.59 mm

Details

Item
Connector
Wire Connector Style
Inline
Type
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Material
Nylon
Hole Center to Center
0.197 in
Connector Type
Header
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing
Current Rating
7.5 A
Contact Type
Socket
Number of Rows
1
Number of Contacts
6
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.