Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT HDR ASSY 9P MMATE LF

  • Mfr # 1-207526-0

  • Zoro # G600938090


product price: $14.35
/ea
Sold in multiples of 5 for $71.75

Key Features

Type
Header
Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-207526-0
Zoro #
G600938090
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Type
Header
Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Nylon
Connector Type
Header
Hole Center to Center
0.197 in
For Use With
Receptacle Housing
Max. Temp.
266°F
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
7.5 A
Contact Finish
Gold Plated
Number of Contacts
9
Number of Rows
3
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.