Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SKT HDR ASSY.12P.MMATE LF 207528-9

SKT HDR ASSY.12P.MMATE LF (Discontinued)

  • Mfr # 207528-9
  • Zoro # G500939586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207528-9
Zoro #
G500939586
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21.34 mm
Height
14.35 mm
Length
32.51 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Type
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
For Use With
Receptacle Housing
Connector Type
Header
Features
Unshrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
0.197 in
Material
Nylon
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
12
Number of Rows
4
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.