
SKT HDR ASSY.24 POSN.METRIMATE
Mfr # 207532-4
Zoro # G700939546
product price: $19.95
/eaSold in multiples of 5 for $99.75
Key Features
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207532-4
Zoro #
G700939546
UPC #
-
Country of Origin
Mexico
Dimensions
Width
25.55 mm
Height
14.35 mm
Length
47.32 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.