Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT MODULE 14 POSN G-SERIES

  • Mfr # 202760-2

  • Zoro # G401064271


product price: $63.15
/ea

Key Features

Color
Black
Material
Phenolic
For Use With
Type XII Female Contacts, Subminiature COAXICON, Type II Size 16, Type III (+) Size 16 or Type VI Size 16 Socket Contacts
Contact Type
Socket
Number of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202760-2
Zoro #
G401064271
UPC #
-
Country of Origin
United States

Details

Item
Contact Module
Color
Black
Material
Phenolic
For Use With
Type XII Female Contacts, Subminiature COAXICON, Type II Size 16, Type III (+) Size 16 or Type VI Size 16 Socket Contacts
Contact Type
Socket
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.