Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SKT SODIMM 144P SDRAM3.3V HIGH T&R 6-390112-1

SKT SODIMM 144P SDRAM3.3V HIGH T&R (Discontinued)

  • Mfr # 6-390112-1
  • Zoro # G501068681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-390112-1
Zoro #
G501068681
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.25 µm

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Material
High Temperature Plastic
Color
Natural
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
144
Number of Rows
2
Connection Material
Copper Alloy
Terminal Finish
Gold Flash
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.