This item is Discontinued.

Te Connectivity SKT SODIMM 144P SDRAM3.3V LOW T&R 6-390114-1

This item is Discontinued.

Te Connectivity

SKT SODIMM 144P SDRAM3.3V LOW T&R (Discontinued)

Mfr # 6-390114-1
Zoro # G601068710
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6-390114-1
Zoro #
G601068710
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.25 µm

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Natural
Material
High Temperature Plastic
Contact Finish
Gold Plated
Terminal Finish
Gold Flash
Hole Center to Center
0.8 mm
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Number of Contacts
144
Number of Rows
2
Connector Terminates To
Printed Circuit Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.