Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLD CPC PLUG ASSY 13-9 STD SEX UV RESIS

  • Mfr # 1977884-1

  • Zoro # G100946335


product price: $17.95
/ea
Sold in multiples of 9 for $161.55

Key Features

Color
Black
Material
Nylon
Connector Type
Plug
Max. Insulation Dia.
0.1 in
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977884-1
Zoro #
G100946335
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.1 in

Details

Item
Connector
Color
Black
Material
Nylon
Connector Type
Plug
Contact Type
Socket
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.