Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLEEVE 250 NAT

  • Mfr # 170891-1

  • Zoro # G301067211


product price: $0.21
/ea
Sold in multiples of 417 for $87.57

Key Features

Material
Soft Vinyl Chloride
Color
Natural
Length
18.5 mm
Number of Contacts
1
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170891-1
Zoro #
G301067211
UPC #
-
Country of Origin
Japan

Dimensions

Length
18.5 mm

Details

Item
Insulation Sleeve
Material
Soft Vinyl Chloride
Color
Natural
Number of Contacts
1
Max. Temp.
105°C
Insulated
Yes
Terminal Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.