Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SLEEVE DIA5 SHUR PLUG NAT 170887-1

SLEEVE DIA5 SHUR PLUG NAT (Discontinued)

  • Mfr # 170887-1
  • Zoro # G801025537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170887-1
Zoro #
G801025537
UPC #
-
Country of Origin
Japan

Dimensions

Length
.51 in
Accepts Wire Insulation Diameter Range
2.5 to 4 mm
Wire Insulation Diameter (Max)
13.3 mm²

Details

For Use With
5 Dia. Series
Operating Temperature Range
-25 to 105 °C
Housing Color
Natural
Mating Alignment
Without
Mating Alignment Type
None
Product Type
Insulation Sleeve
Terminal Orientation
Straight
Housing Material
Soft Vinyl Chloride
Mating Retention
Without
Terminal & Splice Style
Receptacle
Terminates To
Wire/Cable
Number of Positions
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.