
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
170889-3
Zoro #
G801025612
UPC #
-
Country of Origin
Japan
Dimensions
Length
1.338 in
Wire Insulation Diameter (Max)
13.3 mm²
Accepts Wire Insulation Diameter Range
3.5 to 4 mm
Details
For Use With
5 Dia. Series
Mating Alignment Type
None
Terminal Orientation
Straight
Terminates To
Wire/Cable
Housing Material
Soft Vinyl Chloride
Mating Alignment
Without
Housing Color
Natural
Product Type
Insulation Sleeve
Terminal & Splice Style
Receptacle
Mating Retention
Without
Operating Temperature Range
-25 to 105 °C
Number of Positions
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.