Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIDE TAB HSG GROUP C

  • Mfr # 1670720-1

  • Zoro # G700956406


product price: $0.65
/ea
Sold in multiples of 132 for $85.80

Key Features

Max. Temp.
140°C
Color
Yellow
Material
Glass-Filled PBT
Type
Mounting Clip
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670720-1
Zoro #
G700956406
UPC #
-
Country of Origin
Switzerland

Details

Max. Temp.
140°C
Color
Yellow
Material
Glass-Filled PBT
Type
Mounting Clip
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.