Zoro Homepage
This item is Discontinued.
Te Connectivity SLIDELATCH CLIP ASSY  KIT 5206942-1

SLIDELATCH CLIP ASSY KIT (Discontinued)

  • Mfr # 5206942-1
  • Zoro # G700966436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206942-1
Zoro #
G700966436
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Length
.415 in
Thread Size
14702

Details

For Use With
Unfiltered Mating Half
Latch Type
Slide Latch
Screw Plating Material
Zinc
Screw Finish
None
Accessory Type
Slide Latch Assembly
Screw Material
Steel
Latch Material
Stainless Steel
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.