Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SLIDING LOCK POST KIT 5206514-6

SLIDING LOCK POST KIT (Discontinued)

  • Mfr # 5206514-6
  • Zoro # G501026223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206514-6
Zoro #
G501026223
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.56 in
Thread Size
14702

Details

For Use With
Cable Clamps
Product Type
Accessory
Accessory Type
Locking Post Kit
Locking Post Finish
Yellow Chromate
Locking Post Material
Cold Rolled Steel
Locking Post Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.