
SLIDING LOCK POST KIT CLEAR Z1
Mfr # 5206514-4
Zoro # G901026120
product price:Â $11.15
/ea
Sold in multiples of 6 for $66.90
Key Features
For Use With
Cable Clamps
Length
.41 in
Locking Post Material
Cold Rolled Steel
Accessory Type
Locking Post Kit
Locking Post Finish
Clear Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206514-4
Zoro #
G901026120
UPC #
-
Country of Origin
Mexico
Dimensions
Length
.41 in
Thread Size
14702
Details
For Use With
Cable Clamps
Locking Post Material
Cold Rolled Steel
Accessory Type
Locking Post Kit
Locking Post Finish
Clear Chromate
Locking Post Plating Material
Zinc
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.