SLIM INPUT AC MOD 5V DC LOGIC-120VAC IP

  • Mfr # 1-1393028-0

  • Zoro # G300979331


product price:  $26.19
/ea
Sold in multiples of 3 for $78.57

Key Features

Electrical Connection
PCB
Input Voltage
90 to 140V DC, 90 to 140V AC
Case Color
Yellow
Dimensions (L x W x H) (Approximate)
1.717 x .406 x 1.004 in
Operating Temperature Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393028-0
Zoro #
G300979331
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.717 x .406 x 1.004 in

Details

Item
Solid State Relay
Electrical Connection
PCB
Input Voltage
90 to 140V DC, 90 to 140V AC
Case Color
Yellow
Operating Temperature Range
-30 to 80°C
Logic Voltage
5 VDC
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Switching
Zero
Relay Mounting Type
Printed Circuit Board
Output Current Rating
0.05 A
Contact Arrangement
1 Form A (SPST-NO)
Output Current (Min)
12A
Switch Arrangement
1 Form A (SPST-NO)
Coupling
Optical
Relay Termination Type
Printed Circuit Terminals
R-Switch & slimSSR Relays
Yes
Housing Style
Slimline
Output Voltage Range
30VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.